Beli kabel usb di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Vention Kabel USB C to Displayport Adapter Thunderbolt 3 to DP 4K@60Hzatribut:
- Connector Interface: USB-C Male to DisplayPort (DP) Male
- Connector Material: Gold-plated
- Conductor: Tinned-copper
- Vention Kabel Micro USB Reversible Braidedatribut:
- Connector Interface: USB 2.0 to Micro USB(Reversible)
- Connector Material: Nickel-plated
- Conductor: Tinned-Copper
- Shielding: Aluminium Foil
- Jacket: TPE+Nylon Braided
- Shell: Aluminium Alloy
- UGREEN USB A 2.0 to USB C CableDeskripsi:QC 3.0 Fast Charge SupportedThe USB Type C charging cable supports Huawei FCP fast charge and QC 3.0 quick charge up to 3A max, Which enables it to charge Qualcomm Quick Charge supported phones at full speed. It takes shorter than 2h to finish charging a Samsung S9, as fast as the original cable.Fast Data TransferFor data transmission, this USB-C to USB A 2.0 fast charging cord supports syncing speed up to 480Mbps.Safe and ReliableThis USB C cable fully complies with USB-C fast charge protocol and a built-in 56KΩ pull-up resistor, upgraded intelligent chip with multi protections inside. This type c charger provides reliable conductivity and stable charging current, protecting your smartphones from damage due to over-current or over-voltage.Universal Compatibility(Partial List)Compatible for Samsung Galaxy S10 S10e S10 Plus S9 S8 S8+ Note 9 8, Samsung A50 A30 A20 A40 A60 M40 M20 M30, Galaxy Tab S3 9.7, Samsung Galaxy FoldCompatible for LG Q Stylo 4 Stylo 5, LG G5 G6 G7 G8 G8S ThinQ, LG Q7 V20 V30 V35 V40 V50Compatible for 2018 iPad Pro 11inch and 12.9inchCompatible for GoPro Hero 5, hero 7 black hero 7 white hero 7 silver, hero 6 black, go pro hero 2018Compatible for Motorola One Vision, Moto G7 Power, Moto X4 Z3 Z4 G6, G7 Play, Moto ZCompatible for Nintendo Switch console, Lenovo Zuk Z1, Nokia N1, ZTE Axon 10 Pro, ZTE Blade Z Max, Alcatel 7Compatible for Microsoft Lumia 950, Lumia 950XL, HTC 10 U12+, Huawei P9 Plus, Huawei P9, OnePlus 2, Xiaomi Redmi Note 7Partially compatible for Samsung Galaxy Note 10, Galaxy A70 A80, OnePlus 3 3T 5 5t 6 6t 7 pro, google pixel 2 3 , Pixel XL , pixel 3 xl, Pixel 2 XL, Nexus 5X 6P.atribut:
- Length (m): 1
- Aver Extension Cable USB 3.1 (Kabel USB Ekstensi)Deskripsi:AVer USB Strong CableUSB3.1 high speed active optical cableProduct Specification Connectivity: USB Type A Male to Type A Female - Host side: - In meeting and offline recording - USB3.1 standard-A plug - Doesn’t support USB2.0/1.1 - USB2.0 Micro-B receptacle, Auxiliary power supply for device with >2W power consumption - Device side: USB3 standard-A Female Data rate: USB3 super speed up to 5Gbps Compatibility - USB3.1 only - All of AVer USB3.1 camerasPower- Host side: USB Bus Power Supply - Device side supply current: Max 5V - Need to connect auxiliary Micro-B power supply to host side - Power consumption: 0.94Package Contents - USB3 cable - USB2.0 Micro-B cableatribut:
- Operation & Storage Humidity (%): 20 to 80
- Storage Temperature (°C): -20 to 60
- Dimensions (mm): Host side: 44x27x13 Device side: 82x26x14.5
- Cable Diameter (mm): 3
- Operating Temperature (°C): 0~40
- Power Consumption (W): 0.94
- UGREEN USB A to Micro USB + USB C CableDeskripsi:UGREEN Micro USB + USB C Cable to USB A US177 menggabungkan pengalaman pengisian daya dan sinkronasi data melalui kabel. Dengan 2 konektor dalam 1 kabel (2in1), solusi mudah untuk ponsel ataupun tablet dengan port USB Type C dan Micro USB. Dirancang untuk mengisi beberapa perangkat secara individual, cepat, berkualitas tinggi.atribut:
- Color: Black
- Data Transfer (mbps): up to 480
- Material: Nylon Braided
- Size: 3A
- Length (m): 1
- RS PRO Male USB 2.0 A to Male USB A CableDeskripsi:RS PRO Male USB A to Male USB A USB CableFrom RS PRO, comes a great value male USB A to male USB A USB cable. Constructed to industry standards, this USB cable designed for connecting a peripheral USB A device to a computer or another USB device both of which have USB Type A female ports.ApplicationsThese USB cables are compatible with a range of applications such as;Computer mouseKeyboardsHost computertabletsConnecting to Smart TV’s,Games consolesSmall Pack Size: 182-8482atribut:
- Connector 1: USB A
- Connector 1 Gender: Male
- Connector 2: USB A
- Connector 2 Gender: Male
- USB Cable Type: USB Cable
- USB Version: USB 2.0
- NILFISK Scrubber Drier Walk BehindDeskripsi:In line with the century old Nilfisk tradition, SC450 combines performance, reliability, productivity and ease of use in a well designed and cost efficient all round scrubber/dryer. SC450 performs equally well on the floors of schools, hospitals, shops, warehouses and offices as on the bottom line. It is designed with easy maintenance, low consumption of water, detergents and energy in mind.- The low noise level enables daytime cleaning for increased comfort and efficiency. - Polyethylene corrosion proof rotomolded tank ensures durability. - Automatic squeegee release when hitting obstacles provides reliable use and extended lifetime of equipment. - Large recovery tank and removable lid for easy cleaning. - Fast and hygienic. - Most electrical components are placed in dedicated waterproof box for reliability and safety.
- UGREEN Extension Cable (Kabel Ekstensi USB)Deskripsi:USB A 3.0 to USB A 3.0 Ugreen US129 Extension Cable yang akan membantu menjangkau device maupun port lain yang jauh dari device yang anda gunakan. Ugreen US129 menggunakan 1 port USB A 3.0 (male) to USB A 3.0 (Female).
- UGREEN USB A 3.0 to USB C CableDeskripsi:UGREEN USB-A 3.0 to USB-C Cable US184 merupakan kabel dari Ugreen yang memiliki port USB A to USB type-C. Memiliki output max 3A sehingga sudah support untuk fast charging. Terbuat dari material dengan kualitas yang baik sehingga memiliki durability yang baikatribut:
- Color: Black
- Data Transfer (gbps): up to 5
- Material: Rubber
- Length (m): 1
- Maximum Output (A): 3
- NETLINE HDMI Extender Over Single Cat5e/6 CableDeskripsi:HDMI extender adalah alat yang berupa sepasang konverter dengan fungsi membuat kabel LAN UTP cat 5/6 sebagai pengganti fungsi Kabel HDMI. Sepasang konverter ini terdiri dari Sender (pengirim) dan Receiver (Penerima).1 x Sender unit HDMI Extender1 x Receiver Unit HDMI Extender2 x Power Adapters dc 5v1 x User Instructionsatribut:
- Transmission distance (m): Up to 60
- BAFO Cable HDMI 4K V.2 (Kabel HDMI)atribut:
- Version: 2.0 ( 3 D )
- Cable Color: Black
- Color Connector: Gold
- Connector HDMI: pin 19 ( lebar 1.5cm )
- UGREEN Cable HDMI to HDMIDeskripsi:Ugreen 80602 HDMI 2.1 Cable 3M Long 8K/60Hz High Quality Resolution- If you want to equip your future game consoles and home theater devices and want to experience better 4K streaming audio and video, Ugreen HDMI 2.1 cable is the best choice. Ultra-high resolution 8K at 60Hz and 4K at 144Hz, as well as the latest Dolby Atmos and DTS: X audio formats bring you an unprecedented visual and audio experience.- A more advanced technology includes variable refresh rate, fast media switching, fast frame transport, and low latency auto mode to correct image defects such as cracks, jolts, and lag for smoother image display.- HDMI 2.1 cable allows the image output of game consoles such as PS4 Pro and Xbox One S/X to be synchronized with the TV, solving the problems of image tearing and image lag.- Supporting the latest Dolby Atmos and DTS:X audio formats, the HDMI cable can produce amazing home theater sound, ideal for connecting to an AV receiver or sound bar for a home theater setup.- With the Ugreen 80602 HDMI 2.1 cable with extremely high speed, it can reach up to 4K144Hz resolution, displaying smoother images in front of you. Especially suitable for use with 4K UHD Blu-ray players and Apple TVs for smooth image quality.
- Ezviz CCTV Camera (Kamera Pengawas)atribut:
- Channel Bandwidth (MHz): Supports 20
- Cabletime USB Cable (Kabel USB-C ke HDMI)atribut:
- Packaging: Color Box
- Aver 4K PTZ Conference CameraDeskripsi:VC5504K Dual lens PTZ Conferencing Camera with Scalable Speakerphone for Mid to Large RoomsSuperior Dual-Lens Audiovisual System for CollaborationThe upgraded VC550 delivers unprecedented audiovisual quality with AVer’s Scalable Speakerphone technology, flexibly fitting in to mid to large rooms. 4K dual-lens technology plus 24X total zoom offers precise and clear viewing of meeting rooms and participants. Equipped with an AI lens for automated PTZ functionality, the VC550 delivers a full view of meeting attendees. The Smart Gallery feature pictures each meeting participant for clear viewing from the remote side.atribut:
- Storage Temperature (°C): -20 to 60
- Operation & Storage Humidity (%): 20 to 80
- Package Dimensions (LxWxH) (mm): 348x251x308
- Dimensions (mm): Camera: 170.8(L)x190.5 (H)x173(D), Speakerphone: 220(L)x49.5(D)x181.5(H), Remote control: 200x50x21
- Digital Zoom: 2X
- Focal Length (mm): 3.9 (wide) ~ 47.3 (tele)
- Frame Rates: (16:9) 4K 30fps; 1920 x 1080, 1600 x 900, 1280 x 720, 960 x 540, 848 x 480, 800 x 448, 640 x 360, at 60, 30, 15fps; (4:3) 1280 x 960, 800 x 600, 640 x 480 at 60, 30, 15fps
- Frequency (Hz): 50/60
- Image Sensor: Sony 4K EXMOR, crystal clear in any lighting
- Minimum Focus Distance (m): 1.5
- Motorized Pan & Tilt (°): Pan: ±170;Tilt: +90 (up) -30 (down)
- Operating Temperature (°C): 0 to 40
- Optical Zoom: 12X
- Power Consumption (V/A): Camera 12/2, Speakerphone 12/5
- Preset Number: 10 via IR remote, 128 via RS232
- Sensor Zoom: 24X
- System Requirements: Windows® 7/10/11 MacOS X 14.4 or later Chromebox 3 version 94.0.4606.114 or later
- Voltage (V): AC 100 to 240
- Wide Field of View (°): DFOV 85; HFOV 76; VFOV 46
- Vention Mini USB Type B Data Cable for Hard Disk (Kabel USB Micro)atribut:
- Connector Interface: USB 2.0 A Male to Mini-B Male
- Connector Material: Nickel-plated
- Conductor: Tinned-Copper
- Shielding: Aluminium Foil+GND
- Jacket: PVC
- Shell: PVC
- ESCO HDMI Extender [Wireless] EA940PM SeriesDeskripsi:High-quality HDMI image signals and high-quality audio signals can be extended wirelessly at the same time.
- INTERLUC HDMI Extenderatribut:
- Color: Black
- Material: Aluminium / Plastic
- UGREEN Extension Cable (Kabel USB Ekstensi)Deskripsi:USB A 3.0 to USB A 3.0 Ugreen US129 Extension Cable yang akan membantu menjangkau device maupun port lain yang jauh dari device yang anda gunakan. Ugreen US129 menggunakan 1 port USB A 3.0 (male) to USB A 3.0 (Female).
- Sherwood Step Drill Sheet Metal (Mata Bor Pagoda)atribut:
- Material: High Speed Steel
Daftar Harga kabel usb Terbaru October 2026
| Vention Kabel USB C to Displayport Adapter Thunderbolt 3 to DP 4K@60Hz | Rp139.900 |
| Vention Kabel Micro USB Reversible Braided | Rp45.900 |
| UGREEN USB A 2.0 to USB C Cable | Rp57.900 |
| Aver Extension Cable USB 3.1 (Kabel USB Ekstensi) | Rp4.399.900 |
| UGREEN USB A to Micro USB + USB C Cable | Rp169.900 |
| RS PRO Male USB 2.0 A to Male USB A Cable | Rp149.900 |
| NILFISK Scrubber Drier Walk Behind | Rp75.999.900 |
| UGREEN Extension Cable (Kabel Ekstensi USB) | Rp74.900 |
| UGREEN USB A 3.0 to USB C Cable | Rp84.900 |
| NETLINE HDMI Extender Over Single Cat5e/6 Cable | Rp899.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)






















































































































































/gfP107858591-1.jpg)



/ktP108337749-1.jpg)


/o4P111388868-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/Ezviz%20CCTV%20Camera%20(Kamera%20Pengawas)/jjP110446703-1.jpg)
/kcP111137732-1.jpg)

/o3P106613867-1.jpg)
![ESCO HDMI Extender [Wireless] EA940PM Series](https://media.monotaro.id/mid01/small/Kebutuhan%20Kantor/Produk%20Komputer%20%26%20Otomatisasi%20Kantor/Perlengkapan%20Audio%20Visual/Audio/ESCO%20HDMI%20Extender%20%5BWireless%5D%20EA940PM%20Series/3oP113313132-3.jpg)

/qqP108336962-1.jpg)
/6vP102143247-7.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)